APP U81X5E5 CNTRL STA UNICODE 2 ALU

Item #: 0412181

Cat #: U81X5E5

UPC: 781381257992

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP U81X5E5 CNTRL STA UNICODE

Overview

APP U81X5E5 CNTRL STA UNICODE
Also known as: 781381257992, U81X5E5, APPU81X5E5

Specifications

Material: Fiberglass
Gangs: 1
Mounting: Nail On
Depth: 1 3/4 in
Cubic Inches: 12 in³
Material: Fiberglass
Mounting: Nail On
Cubic Inches: 12 in³
Gangs: 1
Depth: 1 3/4 in