14" Non-Metallic Cable Rack Bracket, Yellow

Item #: 0412159

Cat #: RA14

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
14" Non-Metallic Cable Rack Bracket, Yellow

Overview

14" Non-Metallic Cable Rack Bracket, Yellow
Also known as: RA14, UDIRA14

Specifications

Length: 14 in
Length: 14 in