1
more

NM2000 Plugmold Horizontal Wall Box Adapter
Item #: 0412147
Cat #: NM2051H
UPC: 786776519969
$ 16.21 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Horizontal Wall Box Adaptor, NM2000 Series. Size: 4-1/2" Length, 2-3/4" Width. Ivory.
Overview
Non-Metallic, Horizontal Wall Box Adaptor, NM2000 Series. Size: 4-1/2" Length, 2-3/4" Width. Ivory.
Feeds NM2000 Series Raceway from an existing wall outlet, for horizontal applications. Provides complete access to wall box for connections.
Also known as: 786776519969, NM2051H, WMDNM2051H
Specifications
| Width: | 2 3/4 in |
| Material: | Plastic |
| Color: | Ivory |
| Length: | 4 1/2 in |
| Width: | 2 3/4 in |
| Color: | Ivory |
| Material: | Plastic |
| Length: | 4 1/2 in |