MC Cable, Aluminum Flex, 300/4 w/Ground

Item #: 0412104

Cat #: 161161

UPC: 739373021175

$ 15.19 FT
Company wide:
0 in stock
Documents & Guides
MC Cable, Aluminum Flex, 300 MCM, 4 Conductor, w/ 1 AWG Copper Ground

Overview

MC Cable, Aluminum Flex, 300 MCM, 4 Conductor, w/ 1 AWG Copper Ground

Branch, feeder and service power distribution in commercial, industrial, institutional, and multi-residential buildings.

Also known as: 739373021175, 161161, 3004MCAWGRDX1000

Specifications

Material: Copper
Gauge: 300 kcmil
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Material: Copper
Jacket: Aluminum
Conductors: 4
Gauge: 300 kcmil
Volts AC: 600
Stranding: Stranded