Ivory Plastic Time Dial Only For 30 Minute Timer

Item #: 0412000

Cat #: FD30MP

UPC: 078275110120

$ 7.41 EA
Company wide:
0 in stock
Documents & Guides
Ivory Plastic Time Dial Only For 30 Minute Timer

Overview

Ivory Plastic Time Dial Only For 30 Minute Timer

The FD Series Decorator Auto-Off Timers are designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timers do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads.

Also known as: 078275110120, FD30MP, IMTFD30MP

Specifications

Type: Plate
Material: Plastic
Color: Ivory
Standards: California Proposition 65
Type: Plate
Color: Ivory
Material: Plastic
Standards: California Proposition 65