Load Center, Main Lug Kit, 150A, 3PH, 6AWg - 3/0AWG, CU/AL

Item #: 0411961

Cat #: 3BRSF150

UPC: 786676001786

$ 133.87 EA
Company wide:
0 in stock
Documents & Guides
150 Amp, Load Center, Main Lug Kit, 3-Phase, 6 AWG - 3/0 AWG, CU/AL

Overview

150 Amp, Load Center, Main Lug Kit, 3-Phase, 6 AWG - 3/0 AWG, CU/AL

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 786676001786, 3BRSF150, CUT3BRSF150

Specifications

Phase: 3
Mounting: Panel
Type: Main Lug
Amps: 150
Family / Style: BR
Phase: 3
Type: Main Lug
Family / Style: BR
Mounting: Panel
Amps: 150