Snap-In Connector, QuickPort, CAT 5e, Blue

Item #: 0411924

Cat #: 5G108-RL5

UPC: 078477170519

$ 5.53 EA
Company wide:
1,263 in stock
Documents & Guides
Snap-In Connector, QuickPort, GigaMax 5e, CAT 5e, 8P8C, Channel-Rated, Color: Blue.

Overview

Snap-In Connector, QuickPort, GigaMax 5e, CAT 5e, 8P8C, Channel-Rated, Color: Blue.

The GigaMax Category 5e UTP QuickPort Jack is designed to be used with any Category 5e UTP structured cabling system. The modular jack features a one-piece narrow design that supports high port density in a small area, and is ideal for use in residential, MDU, and high megabit applications.

Also known as: 078477170519, 5G108-RL5, LEV5G108RL5, mod

Specifications

Mounting: Snap In
Color: Blue
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: Blue