Pushbutton Screw Cover Type 4X, 1PBx22.5mm, SS304

Item #: 0411864

Cat #: E1PBGSS

UPC: 783510593902

$ 422.63 EA
Company wide:
0 in stock
This stainless steel enclosure is pre-punched for easy installation of 30.5mm or 22.5mm components. This Pushbutton Screw Cover Type 4X, E1PBGSS item measures 1PBx22.5mm with a material of SS304.

Overview

This stainless steel enclosure is pre-punched for easy installation of 30.5mm or 22.5mm components. This Pushbutton Screw Cover Type 4X, E1PBGSS item measures 1PBx22.5mm with a material of SS304.

nVent HOFFMAN HOFE1PBGSS enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching, ideal for indoor or outdoor applications that require corrosion protection, convenient access, and padlocking security.

Also known as: 783510593902, E1PBGSS, HOFE1PBGSS

Features & Benefits

  • Prepunched 30.5mm or 22.5mm holes
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: 1 Element, Enclosure
Size: 22.5 mm
Mounting: Surface
Color: Gray
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Size: 22.5 mm
Color: Gray
Type: 1 Element, Enclosure
Mounting: Surface
Material: Stainless Steel