
Enclosure, Type 4x, 10" x 8" x 6"
Item #: 0411460
Cat #: LHC252015SS
UPC: 783510618308
$ 922.53 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Instrumentation, Type 4x, Hinge Cover, 10 x 8 x 6 Inch, Stainless Steel
Overview
Enclosure, Instrumentation, Type 4x, Hinge Cover, 10 x 8 x 6 Inch, Stainless Steel
Aesthetic styling, flush latches and an attractive, stroked finish make nVent HOFFMAN HOFLHC252015SS InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.
Also known as: 783510618308, LHC252015SS, HOFLHC252015SS
Features & Benefits
- Seams continuously welded and ground smooth
- External formed body flange trough
- Large perimeter body opening
- Fastening holes in back of body for direct mounting or optional external mounting brackets
- Seamless foam-in-place gasket
- M6 bonding provision on cover, M6 ground stud in body
- Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Surface |
| Depth: | 6 in |
| Width: | 8 in |
| Material: | Stainless Steel |
| Height: | 10 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12, NEMA 4 |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Mounting: | Surface |
| Width: | 8 in |
| Height: | 10 in |