4800W 240V Wall Heater, White, w/Stat

Item #: 0411389

Cat #: H3317TRPW

UPC: 686334382243

$ 707.70 EA
Company wide:
0 in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 4800W, 240V, Built in Single Pole Thermostat, White grill.

Overview

3310 Series Fan Forced Wall Heater, 4800W, 240V, Built in Single Pole Thermostat, White grill.
Also known as: 686334382243, H3317TRPW, TPIH3317TRPW

Specifications

Wattage: 4800
Color: White
Volts AC: 240
Mounting: Wall
Standards: California Proposition 65
Wattage: 4800
Volts AC: 240
Standards: California Proposition 65
Color: White
Mounting: Wall