15A, 72IN, 12 OL, SW, 15FT CORD, GY

Item #: 0411255

Cat #: UL2064BD

UPC: 786776043051

$ 174.01 EA
Company wide:
0 in stock
Twelve outlets, rugged gray aluminum housing, 15A, lighted switch, 15' (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 72" (1.8m). Receptacle center-to-center 5 1/4" (133mm). Snap-on, slide-off mounting.

Overview

Twelve outlets, rugged gray aluminum housing, 15A, lighted switch, 15' (4.6m) 14/3 SJT black cord with NEMA5-15 plug. Length 72" (1.8m). Receptacle center-to-center 5 1/4" (133mm). Snap-on, slide-off mounting.
Also known as: 786776043051, UL2064BD, WMDUL2064BD

Specifications

Type: Plugmold, Prewired, Single Receptacle
Color: Gray
Length: 6 ft
Type: Plugmold, Prewired, Single Receptacle
Length: 6 ft
Color: Gray