Main Service Switch, Fusible, 600A, 208Y/120VAC, 3PH, NEMA 3

Item #: 0411249

Cat #: 3MFS600RB

UPC: 786849053642

$ 5504.78 EA
Company wide:
0 in stock
Documents & Guides
Main Service Module, Main Fusible Switch, 600 Amp, 3-phase, 100kaic With Class T, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Service Module, Main Fusible Switch, 600 Amp, 3-phase, 100kaic With Class T, Fuse Not Included, Main And Neutral Lugs Included, 120/208 Vac, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's main service modules are part of Gangable Metering, which consists of a main service module used in conjunction with meter stacks to make a custom metering lineup. Gangable metering is used in large condominiums, strip malls or other applications where more than six units are metered.

Also known as: 786849053642, 3MFS600RB, CUT3MFS600RB

Specifications

Phase: 3
Amps: 600
Mounting: Surface
Poles: 4
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 600
Poles: 4
Volts AC: 120/208Y