Heavy Duty Cable Tie, 9.1"/250lb, Natural

Item #: 0411153

Cat #: T250S9X2

UPC: 089306220138

$ 2.62 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, 9.1" Long, UL Rated, 250lb Tensile Strength, PA66, Natural, 25/pkg

Overview

Heavy Duty Cable Tie, 9.1" Long, UL Rated, 250lb Tensile Strength, PA66, Natural, 25/pkg

These cable ties offer a high minimum tensile strength and have a buckle feature which allows the end of the cable tie to be tucked away if necessary. The buckle also snaps into HellermannTyton lashing tie mounts (LTM.) T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306220138, T250S9X2, TYNT250S9X2

Specifications

Weight Capacity: 250 lbs
Color: Natural
Length: 9.125 in
Weight Capacity: 250 lbs
Length: 9.125 in
Color: Natural