PLGMD 2 CRCT 9IN. OC 6FT. NM2000 IV

Item #: 0411131

Cat #: NM20GBA609

UPC: 786776520088

$ 124.44 EA
Company wide:
0 in stock
Documents & Guides
6' Plugmold Plus Multioutlet Strip comprised of eight 9 inch parts, GBA

Overview

6' Plugmold Plus Multioutlet Strip comprised of eight 9 inch parts, GBA
Also known as: 786776520088, NM20GBA609, WMDNM20GBA609

Specifications

Material: Plastic
Color: Ivory
Length: 6 ft
Material: Plastic
Length: 6 ft
Color: Ivory