250 MCM Stranded Soft Drawn Bare Copper, 1000'

Item #: 0411047

Cat #: 250BCSTRX1000

UPC: 884842038588

$ 12.24 FT
Company wide:
5,800 in stock
Documents & Guides
250 MCM, Stranded Bare Copper, Soft Drawn, 1000' Reel

Overview

250 MCM, Stranded Bare Copper, Soft Drawn, 1000' Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 884842038588, 250BCSTRX1000, Dat coppa

Specifications

Gauge: 250 kcmil
Length: 1000 ft, Cut to Length
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 250 kcmil
Conductors: 1
Stranding: Stranded
Length: 1000 ft, Cut to Length
Material: Soft Drawn Copper