
Fluorescent Lamp, High Lumen, Advantage, T8, 48", 32W, 3500K
Item #: 0411012
Cat #: F32T8/ADV835 ALTO
UPC: 046677280819
$ 9.33 EA
Company wide:
694
in stock
Documents & Guides
Fluorescent Lamp, High Lumen, Advantage, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temperature: 3500K. Length: 48 in *Philips Part # 28081-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, High Lumen, Advantage, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temperature: 3500K. Length: 48 in *Philips Part # 28081-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Advantage T8 lamps are an energy-efficient solution and offer high lumen output.
Also known as: 046677280819, F32T8/ADV835 ALTO, PHIF32T8ADV835ALTO
Specifications
| Wattage: | 32 |
| Lumens: | 3100 |
| Color Rendering Index (CRI): | 85 |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Wattage: | 32 |
| Color Rendering Index (CRI): | 85 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | Medium Bi-Pin (G13) |
| Lumens: | 3100 |
| Length: | 4 ft, 48 in |
| Light Technology: | Fluorescent |