Fluorescent Lamp, Energy Advantage, T8, 48", 32W, 3000K

Item #: 0411011

Cat #: F32T8/ADV830 ALTO

UPC: 046677280802

$ 11.29 EA
Company wide:
41 in stock
Documents & Guides
Fluorescent Lamp, Energy Advantage, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temperature: 3000K, Length: 48 inch *Philips Part # 28080-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Energy Advantage, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temperature: 3000K, Length: 48 inch *Philips Part # 28080-0* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Advantage T8 lamps are an energy-efficient solution and offer high lumen output.

Also known as: 046677280802, F32T8/ADV830 ALTO, PHIF32T8ADV830ALTO

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 32
Lumens: 3100
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Lumens: 3100
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85
Light Technology: Fluorescent