PLATT logo

Incandescent Reflector Lamp, BR30, 65W, 130V

Item #: 0410961
Cat #: 65BR30/FL 130V 12/1 PRO
UPC: 046677140076
$ 3.79 EA
Company wide:
3,075 in stock
Incandescent Reflector Lamp, 65W, 130V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 605, Color Temperature: 2640K, Rated Average Life: 2,000 Hrs. *Philips Part # 14007-9*

Overview

Incandescent Reflector Lamp, 65W, 130V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 605, Color Temperature: 2640K, Rated Average Life: 2,000 Hrs. *Philips Part # 14007-9*
Philips family of Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs, to colored lamps for special effects, this family of lamps is ideal for professional and consumer applications.
Also known as: 046677140076, 65BR30/FL 130V 12/1 PRO, PHI65BR30FL130V, flood

Specifications

Color Temperature: 2640 (Warm White)
Wattage: 55, 65
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 605
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Color Temperature: 2640 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 605
Color Rendering Index (CRI): 100
Wattage: 55, 65
Shape: BR30 (Bulged Reflector)
Volts AC: 130
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)