75 Watt Bulb A19 Frost Incandescent

Item #: 0410956

Cat #: 75A 130V

UPC: 046677139971

Company wide:
0 in stock
Documents & Guides
75 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 75W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1150, Color Temperature: 2700K, Rated Average Life: 1,500 Hrs. Color: Frost.

Overview

75 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 75W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 1150, Color Temperature: 2700K, Rated Average Life: 1,500 Hrs. Color: Frost.
Also known as: 046677139971, 75A 130V, GNR75A130V

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Color Rendering Index (CRI): 100
Lumens: 1150
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Lumens: 1150
Color Temperature: 2700 (Warm White)
Wattage: 75
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent