60 Watt Bulb A19 Frost Incandescent

Item #: 0410955

Cat #: 60A-130V

UPC: 046677139957

Call for price
Company wide:
0 in stock
Documents & Guides
60 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 850, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.

Overview

60 Watt Bulb A19 Frost IncandescentIncandescent Lamp, 60W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 850, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.
Also known as: 046677139957, 60A-130V, GNR60A130V

Specifications

Lumens: 850
Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 60
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Lumens: 850
Volts AC: 130
Wattage: 60
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent