40 Watt Bulb A19 Frost Incandescent

Item #: 0410951

Cat #: 40A 130V

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Lamp, 40W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 490, Color Temperature: 2700K, Rated Average Life: 1,500 Hrs. Color: Frost. *Philips Part # 13993-1*

Overview

Incandescent Lamp, 40W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 490, Color Temperature: 2700K, Rated Average Life: 1,500 Hrs. Color: Frost. *Philips Part # 13993-1*
Also known as: 40A 130V, GNR40A130V

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Lumens: 490
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 490
Wattage: 40
Color Temperature: 2700 (Warm White)
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent