500A, 600V, Class J Time Delay Fuse

Item #: 0410881

Cat #: JTD500ID

UPC: 079458031928

$ 1514.58 EA
Company wide:
2 in stock
Documents & Guides
500 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator

Overview

500 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diameter x 8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.

Also known as: 079458031928, JTD500ID, LFUJTD500ID

Specifications

Mounting: Blade
Amps: 500
Volts DC: 500
Class: J
Volts AC: 600
Length: 8 in
Diameter: 2 1/2 in
Speed: Slow Blow
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Volts DC: 500
Volts AC: 600
Diameter: 2 1/2 in
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Amps: 500
Class: J
Length: 8 in
Speed: Slow Blow
Interrupt Rating DC: 20 kA