Fuse, 450A, 600VAC, Class J Time Delay

Item #: 0410880

Cat #: JTD450ID

UPC: 079458031911

$ 1514.58 EA
Company wide:
3 in stock
Documents & Guides
450 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 Diameter x 7 1/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator.

Overview

450 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 Diameter x 7 1/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator.

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety. Applications: Fused combination motor controllers to provide IEC Type II (no damage) motor branch-circuit short-circuit and ground fault protection; Motor control centers; Transformer protection; Protection for UL Listed series-rated molded case circuit breaker panels; General purpose circuits — mains, feeders and branch circuits — especially when space is at a premium.

Also known as: 079458031911, JTD450ID, LFUJTD450ID

Specifications

Length: 7 1/8 in
Amps: 450
Speed: Time Delay, Slow Blow
Type: Fuse, Indicating
Volts DC: 500
Class: J
Volts AC: 600
Diameter: 2 in
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Length: 7 1/8 in
Speed: Time Delay, Slow Blow
Volts DC: 500
Volts AC: 600
Mounting: Clip
Interrupt Rating DC: 20 kA
Amps: 450
Type: Fuse, Indicating
Class: J
Diameter: 2 in
Standards: California Proposition 65