300A, 600V, Class J Time Delay Fuse

Item #: 0410878

Cat #: JTD300ID

UPC: 079458031881

$ 981.27 EA
Company wide:
2 in stock
Documents & Guides
300 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 Diameter x 7 1/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator

Overview

300 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 2 Diameter x 7 1/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.

Also known as: 079458031881, JTD300ID, LFUJTD300ID

Specifications

Length: 7 1/8 in
Mounting: Blade
Volts DC: 500
Amps: 300
Class: J
Volts AC: 600
Diameter: 2 in
Speed: Slow Blow
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Length: 7 1/8 in
Volts DC: 500
Class: J
Diameter: 2 in
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Mounting: Blade
Amps: 300
Volts AC: 600
Speed: Slow Blow
Interrupt Rating DC: 20 kA