110A, 600V, Class J Time Delay Fuse

Item #: 0410871

Cat #: JTD110ID

UPC: 079458031812

$ 427.84 EA
Company wide:
0 in stock
Documents & Guides
110 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 1 Diameter x 4 5/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator

Overview

110 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Bolt Mount, Dimensions: 1 Diameter x 4 5/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator

The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety. Applications: Fused combination motor controllers to provide IEC Type II (no damage) motor branch-circuit short-circuit and ground fault protection; Motor control centers; Transformer protection; Protection for UL Listed series-rated molded case circuit breaker panels; General purpose circuits — mains, feeders and branch circuits — especially when space is at a premium.

Also known as: 079458031812, JTD110ID, LFUJTD110ID

Specifications

Diameter: 1 1/2 in
Mounting: Blade
Length: 5 3/4 in
Amps: 110
Volts DC: 500
Class: J
Volts AC: 600
Speed: Slow Blow
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 1 1/2 in
Length: 5 3/4 in
Volts DC: 500
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Mounting: Blade
Amps: 110
Class: J
Speed: Slow Blow
Interrupt Rating DC: 20 kA