
$ 215.93 EA
Company wide:
22
in stock
Documents & Guides
90 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator
Overview
90 Amp Fuse, Time Delay, Brand or Series: Class J, Indicator, Interrupting Rating: 200000 Amp AC RMS Symmetrical, Terminal Type: Cartridge, Dimensions: 1 1/16 Diameter x 2 3/8 Length Inch, Voltage Rating: 600 VAC, Material: Stone Sand and Granular Quartz Filler, Features: Time Delay Dual Element, Visual Indicator
The Littelfuse® POWR-PRO® JTD_ID Indicator Class J fuse provides visual blown fuse indication and maximum protection in a compact package. The compact Class J package was designed specifically for circuits where space is at a premium. The current limiting time delay JTD_ID offers a patented true dual-element design that is ideal for use in circuits with high inrush currents. Superior performance characteristics of JTD_ID Indicator fuses reduce nuisance fuse opening and the blown fuse indication reduces downtime and increases safety.
Also known as: 079458031782, JTD090ID, LFUJTD090ID
Specifications
| Mounting: | Blade |
| Diameter: | 1 1/16 in |
| Amps: | 90 |
| Class: | J |
| Length: | 2 3/8 in |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Speed: | Slow Blow |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Mounting: | Blade |
| Amps: | 90 |
| Length: | 2 3/8 in |
| Volts DC: | 300 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 1 1/16 in |
| Class: | J |
| Volts AC: | 600 |
| Speed: | Slow Blow |
| Interrupt Rating DC: | 20 kA |