100 Amp Receptacle, 3-Pole, 2-Wire, with Mounting Box

Item #: 0410829

Cat #: ADJA1023125

UPC: 781381157179

$ 943.29 EA
Company wide:
0 in stock
100 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 3-Pole, 2-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.

Overview

100 Amp, Pin & Sleeve Receptacle with AJA Mounting Box, 3-Pole, 2-Wire, 250V DC, 600V AC. Cable Size: 0.875" - 1.906". NEMA 4X.

Powertite Grounding Style 2 Receptacle With AJA Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, 7 DEG C, Motor Horsepower: 30 HP At 600 VAC, Finish: Epoxy Powder Coat, Dimensions: 7.88 IN WidthX 11.44 IN Height X 9 IN Depth, Standard: UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11, For ACP1023CD Clamping Ring Plug

Also known as: 781381157179, ADJA1023125, APPADJA1023125

Specifications

Type: Receptacle
Poles: 3
Color: Metallic
Amps: 100
Volts AC: 600
Type: Receptacle
Color: Metallic
Volts AC: 600
Poles: 3
Amps: 100