3" Housing Non-IC Recessed

Item #: 0410761
Cat #: 9412-12
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
3" Non-IC Recessed Light, Voltage Rating: 12V, Color: Black. For use with: G4 Bi-Pin Halogen T3 (Included).

Overview

3" Non-IC Recessed Light, Voltage Rating: 12V, Color: Black. For use with: G4 Bi-Pin Halogen T3 (Included).
Also known as: 9412-12, SEA941212

Specifications

Volts AC: 12
Diameter: 3 in
Type: Non-IC, Housing
Volts AC: 12
Type: Non-IC, Housing
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)