Close-Up Plug, Square Head, 4", Explosion-Proof, Malleable

Item #: 0410760

Cat #: PLG400S

UPC: 781381652704

$ 96.84 EA
Company wide:
0 in stock
Documents & Guides
Plug, Close-Up, Square Head, 4 Inch, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit

Overview

Plug, Close-Up, Square Head, 4 Inch, Explosion-Proof, Malleable Iron, For Use with Rigid/IMC Conduit
Also known as: 781381652704, PLG400S, APPPLG400S

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in