BUSS SEMI CONDUCTOR FUSE

Item #: 0410723

Cat #: FWP-600

UPC: 051712508841

$ 2321.03 EA
Company wide:
0 in stock
Documents & Guides
600AMP 700V HIGH SPEED FUSE

Overview

600AMP 700V HIGH SPEED FUSE
Also known as: 051712508841, FWP-600, BUSFWP600

Specifications

Amps: 600
Volts AC: 700
Speed: High-Speed
Type: Semi Conductor Fuse
Mounting: Bolt On
Interrupt Rating DC: 200 kA
Amps: 600
Speed: High-Speed
Mounting: Bolt On
Volts AC: 700
Type: Semi Conductor Fuse
Interrupt Rating DC: 200 kA