LINE REACTOR 55A

Item #: 0410712

Cat #: RL05501

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTE RL-05501 LINE REACTOR 55A

Overview

MTE RL-05501 LINE REACTOR 55A
Also known as: RL05501, MTERL05501

Specifications

Amps: 55
Volts AC Range: 208 - 690
Amps: 55
Volts AC Range: 208 - 690