Feed Through Terminal Block, Type: M 2,5/5

Item #: 0410674

Cat #: 0195 486.04

UPC: 662019016948

$ 3.27 EA
Company wide:
0 in stock
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5. Color: Gray. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 2,5/5. Color: Gray. 600V/30A. Size: 2.5 mm Block, 5 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.
Also known as: 662019016948, 0195 486.04, ENT1SNA195486R0400

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Gray, Beige
Amps: 30
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Color: Gray, Beige
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 30