Wireway, Type 1, Screw Cover, 12" x 12" x 60", Steel, Gray, No KOs
Item #: 0410591
Cat #: F1212G60
UPC: 783510518608
$ 658.85 EA
Company wide:
0
in stock
Documents & Guides
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
Overview
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, NO KNOCKOUTS
This wireway provides convenient cable installation and maintenance with its top hinged cover and an opening on one side so wires and cables can be laid in along the entire run without pulling. A variety of lengths and fittings provide increased design flexibility
Also known as: 783510518608, F1212G60, HOFF1212G60
Features & Benefits
- Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Height: | 12 in |
| Width: | 12 in |
| Length: | 60 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Height: | 12 in |
| Length: | 60 in |
| Color: | Gray |
| Number of Knockouts: | 0 |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Material: | Steel |
| Knockouts: | No |