This product has been discontinued.

Breaker, Plug-On, BR Series, 2P, 90A, 120VAC Shunt Trip, 10kAIC
Item #: 0410483
Cat #: BR290ST
UPC: 786676000390
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Breaker, Plug-On, BR Series, 2-Pole, 90 Amp, 120 Volt AC Shunt Trip, 10 kAIC
Overview
Breaker, Plug-On, BR Series, 2-Pole, 90 Amp, 120 Volt AC Shunt Trip, 10 kAIC
Also known as: 786676000390, BR290ST, CUTBR290ST
Specifications
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 90 |
| Family / Style: | BR |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 90 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Family / Style: | BR |