Grounding Bushing, BlackJack Series, 3", 14 - 2/0 AWG, Malleable Iron

Item #: 0410474

Cat #: BG300-14-20

UPC: 786210162737

$ 60.50 EA
Clearance
Price good while supplies last
Company wide:
127 in stock
Documents & Guides
Grounding Bushing, BlackJack Series, 3 Inch, 14 - 2/0 AWG, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, BlackJack Series, 3 Inch, 14 - 2/0 AWG, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

The BlackJack Grounding Bushing never has to be threaded onto a conduit. it is simply placed in position on either a threaded or non-threaded rigid or IMC conduit, with the grounding lug in position to accept the grounding wire, even in tight installations.

Also known as: 786210162737, BG300-14-20, THBBG3001420

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 3 in