6.00 To 4.00 Reducer Bushing

Item #: 0410472

Cat #: F66WR44SS

UPC: 783510160609

$ 347.76 EA
Company wide:
0 in stock
Wireway, Reducer/Center Hole, Bulletin F22 (Stainless Steel Feed-Through Type 4xWireway), Size/dims: 6x6 To 4x4, Material/Finish: SS Type 304

Overview

Wireway, Reducer/Center Hole, Bulletin F22 (Stainless Steel Feed-Through Type 4xWireway), Size/dims: 6x6 To 4x4, Material/Finish: SS Type 304

Feed-Through Stainless Steel Reducer Bushings are for reducing to a smaller wireway size. The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even. Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.

Also known as: 783510160609, F66WR44SS, HOFF66WR44SS

Features & Benefits

  • Feed-Through Stainless Steel Reducer Bushings are for reducing to a smaller wireway size
  • The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even
  • Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications

Specifications

Width: 4 in, 6 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 4X
Width: 4 in, 6 in
Color: Plain
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X