AC Line Filter. Class A, Panel Mounted

Item #: 0410458

Cat #: 9945

UPC: 024822099455

$ 55.44 EA
Company wide:
22 in stock
Line Filter. 200 Amp. 115/230V AC. AC Line Filter. Class A, Panel Mounted, RFI Filter used to Suppress Electronic Interference caused by AC & DC Motor Drives. Used with all Models.

Overview

Line Filter. 200 Amp. 115/230V AC. AC Line Filter. Class A, Panel Mounted, RFI Filter used to Suppress Electronic Interference caused by AC & DC Motor Drives. Used with all Models.

Model KBRF-200A is an RFI filter used to suppress electronic interference caused by motor speed controls. These controls utilize SCR’s or transistors that switch on and off rapidly causing high frequency interference pulses. These pulses are easily transmitted through the AC power lines which can then enter other equipment wired to the same line. In addition, once the interference is allowed to conduct through the power lines, the wires become radio antennas which actually radiate electromagnetic energy through the air. The energy, whether conducted or radiated, is called Radio Frequency Interference (RFI) and is most pronounced between .5MHz–1.5MHz, which is the AM broadcast band. Although the interference is usually not noticeable, except for static on an AM radio, it could affect sensitive electronic equipment in some instances. The KBRF-200A is an RFI filter which has been designed to limit the interference to within acceptable levels as determined by the CE Council Directive 89/336/EEC relating to EMC. The unit is compact in size (approx. 4.4" L x 2.9" W x 1.5" D) and installs easily via quick-connect terminals. It is housed in a plated steel case which is to be grounded via an external ground screw or mounting tab. Complete installation instructions are included.

Also known as: 024822099455, 9945, KBE9945

Specifications

Amps: 200
Mounting: Surface
Phase: 1
IP/NEMA Rating: IP20
Family / Style: KNRF
Amps: 200
Phase: 1
Family / Style: KNRF
Mounting: Surface
IP/NEMA Rating: IP20