2
more

$ 6.18 EA
Company wide:
7
in stock
Documents & Guides
Branches NM2000 Series Raceway at right angles.
Overview
Branches NM2000 Series Raceway at right angles.
Branches NM2000 Series Raceway at right angles.
Also known as: 786776519884, NM2015, WMDNM2015
Specifications
| Width: | 1 7/8 in |
| Material: | Plastic |
| Color: | Ivory |
| Length: | 4 1/2 in |
| Width: | 1 7/8 in |
| Color: | Ivory |
| Material: | Plastic |
| Length: | 4 1/2 in |