Non-Metallic, 90° Flat Elbow, Black, NM2000 Series

Item #: 0410409

Cat #: NM2011

UPC: 786776519877

$ 5.37 EA
Company wide:
10 in stock
Non-Metallic, 90° Flat Elbow, NM2000 Series. Size: 3-3/16" Length, 1-7/8" Width. PVC, Ivory.

Overview

Non-Metallic, 90° Flat Elbow, NM2000 Series. Size: 3-3/16" Length, 1-7/8" Width. PVC, Ivory.

Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel, stylish stainless steel, anodized aluminum and durable textured ivory nonmetallic. The painted steel product works with many types of decor and is paintable to integrate with most color schemes. Durable stainless steel and anodized aluminum Plugmold products are corrosion-resistant, making them ideal for labs.

Also known as: 786776519877, NM2011, WMDNM2011

Specifications

Length: 3 3/16 in
Width: 1 7/8 in
Material: Plastic
Color: Ivory
Angle: 90°
Length: 3 3/16 in
Material: Plastic
Angle: 90°
Width: 1 7/8 in
Color: Ivory