Combination Box, 3-Compartment, Depth: 5", Metallic

Item #: 0410357

Cat #: AF1-KT

UPC: 786564519270

$ 404.33 EA
Company wide:
14 in stock
3-Compartment Combination Box, Metallic, Depth: 5", Length: 8-3/4", Width: 6-3/4". Raised Floorbox, Series AF, Color: Black Tile Cover & Trim.

Overview

3-Compartment Combination Box, Metallic, Depth: 5", Length: 8-3/4", Width: 6-3/4". Raised Floorbox, Series AF, Color: Black Tile Cover & Trim.

Wiremold® FloorSource™ Series Raised Floor Boxes offers a large selection of raised floor boxes to meet most user’s needs. FloorSource Raised Floor Boxes provide functionality, flexibility, accessibility, and capacity when it comes to raised floor and shop floor box applications. They have many applications, some of which are PBX rooms, MIS processing rooms, university computer labs, financial institutions and houses of worship. Wiremold provides four unique styles of boxes which allow users a wide variety of power and communication configurations. FloorSource Raised Floor Boxes and Stage Floor Boxes are also compatible with the Walkerflex® Manufactured Wiring System.

Also known as: 786564519270, AF1-KT, WMDAF1KT

Specifications

Color: Brown, Gray, Black
Gangs: 3
Depth: 5 in
Color: Brown, Gray, Black
Depth: 5 in
Gangs: 3