Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 0410293

Cat #: EZ20SN

UPC: 088700020221

Company wide:
0 in stock
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20".

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/4". Cubic Inches: 20".

CANTEX® is a leading producer of PVC products, with eight manufacturing facilities located strategically from east to west across the country. These facilities feature some of the most modern production equipment and advanced process technology found anywhere in the industry. Production facilities include extrusion, injection molding and fabrication processes to produce the broad lines of PVC Products which serve the power, utility, building construction and communications markets.

Also known as: 088700020221, EZ20SN, CTXEZ20SN

Specifications

Depth: 3 1/4 in
Color: Gray
Gangs: 1
Material: PVC
Mounting: Nail On
Cubic Inches: 20 in³
Depth: 3 1/4 in
Gangs: 1
Mounting: Nail On
Color: Gray
Material: PVC
Cubic Inches: 20 in³