LTG CONT OPN 30A 4P 277V

Item #: 0410182

Cat #: CN35DN4HB

UPC: 782113064680

$ 1210.96 EA
Company wide:
0 in stock
Documents & Guides
Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, Open type, Four-pole, Electrically held, CN35, Lighting contactors

Overview

Eaton CN35 electrically held lighting contactor, 30 A, 1 NO, 30 A, Open type, Four-pole, Electrically held, CN35, Lighting contactors

Fill

Also known as: 782113064680, CN35DN4HB, CUTCN35DN4HB

Specifications

Family / Style: Freedom
Amps: 30
Poles: 4
Family / Style: Freedom
Poles: 4
Amps: 30