Sensor, Through Beam Source, Mini-Beam, 10-30VDC, 4-Pin, M12 Connection, Infrared LED

Item #: 0409992
Cat #: SM31ELQD
UPC:
Call for price
Company wide:
2 in stock
Documents & Guides
Sensor, Through Beam Source, Mini-Beam, 10-30VDC, 4-Pin, M12 Connection, Infrared LED

Overview

Sensor, Through Beam Source, Mini-Beam, 10-30VDC, 4-Pin, M12 Connection, Infrared LED
Worlds most popular photoelectric sensor. Compact, high-performance sensors with 18 mm threaded lens or side mount. Extensive family in all sensing modes and ranges to 30 m. Infrared or visible red, green, blue or white sensing beam
Also known as: SM31ELQD, BANSM31ELQD

Specifications

Mounting: Panel
Volts DC Range: 10, 30
Diameter: 18 mm
Material: Thermoplastic
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Pins: 4
Family / Style: Mini-Beam
Range: 3000 mm
Mounting: Panel
Diameter: 18 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Family / Style: Mini-Beam
Volts DC Range: 10, 30
Material: Thermoplastic
Pins: 4
Range: 3000 mm

Customer Reviews

No reviews for this product
(0)