
Company wide:
0
in stock
Opposed Mode Standard Sensor, Diameter: 18mm, Range: 30m, Material: Thermoplastic
Overview
Opposed Mode Standard Sensor, Diameter: 18mm, Range: 30m, Material: Thermoplastic
Also known as: SM31RLQD, BANSM31RLQD
Specifications
| Mounting: | Panel |
| Diameter: | 18 mm |
| Material: | Thermoplastic |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
| Family / Style: | Mini-Beam |
| Range: | 3000 mm |
| Volts DC Range: | 10 - 30 |
| Mounting: | Panel |
| Material: | Thermoplastic |
| Family / Style: | Mini-Beam |
| Volts DC Range: | 10 - 30 |
| Diameter: | 18 mm |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
| Range: | 3000 mm |