Thermostat, 18A, 277V

Item #: 0409975

Cat #: M600S

UPC: 098319841582

$ 106.65 EA
Company wide:
0 in stock
Documents & Guides
Line Voltage Thermostat, 18 Amps at 277 Volts

Overview

Line Voltage Thermostat, 18 Amps at 277 Volts
Also known as: 098319841582, M600S, QMKM600S

Specifications

Amps: 18
Volts AC: 277
Amps: 18
Volts AC: 277