12 AWG THHN/THWN-2 Solid Copper Tracer

Item #: 0409858

Cat #: 12THHNCSOLGRAWTRCR

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray w/ Tracer, 500 ft. Reel

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Gray w/ Tracer, 500 ft. Reel
Also known as: 12THHNCSOLGRAWTRCR

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 500 ft
Jacket: PVC
Color: Gray
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid