Connector Block, 6 AWG - 350 MCM Line & Load, (2) Primary/(2) Secondary

Item #: 0409823

Cat #: AL-P2-P2

UPC: 662381166197

$ 146.16 EA
Company wide:
338 in stock
Documents & Guides
Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (2) 6 AWG - 350 MCM, 600V, 620 Amps per Pole, Surface Mount.

Overview

Connector Block, Double Primary/Double Secondary, 1-Pole, Line Side: (2) 6 AWG - 350 MCM, Load Side: (2) 6 AWG - 350 MCM, 600V, 620 Amps per Pole, Surface Mount.

Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.

Also known as: 662381166197, AL-P2-P2, NSIALP2P2, Tap Block

Specifications

Mounting: Surface
Color: Black
Allowable Gauge Range: 6 - 250
Mounting: Surface
Allowable Gauge Range: 6 - 250
Color: Black