500 MCM to 6 AWG, 1-Pole, Connector Block

Item #: 0409822

Cat #: AM-R1-R1

UPC: 662381166135

$ 127.40 EA
Company wide:
23 in stock
Documents & Guides
Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (1) 6 AWG - 500 MCM, 600V, 380 Amps per Pole, Surface Mount.

Overview

Connector Block, Single Primary/Single Secondary, 1-Pole, Line Side: (1) 4 AWG - 500 MCM, Load Side: (1) 6 AWG - 500 MCM, 600V, 380 Amps per Pole, Surface Mount.

Each block can stand alone or combine with other blocks to form a multi-block set. Add as many holes as you need, in any configuration you want! There are no end pieces or connector pieces to fool around with. The connector body is made from high-strength, high-conductivity aluminum alloy and is mounted in a high-strength glass-filled polyester base.

Also known as: 662381166135, AM-R1-R1, NSIAMR1R1

Specifications

Amps: 380
Mounting: Surface
Color: Black
Allowable Gauge Range: 6 - 500
Amps: 380
Color: Black
Mounting: Surface
Allowable Gauge Range: 6 - 500