Wire Guard

Item #: 0409807
Cat #: WGA22 U
UPC: 784231162156
Call for price
Company wide:
0 in stock
22" Wire Guard, Aluminum Reflector.

Overview

22" Wire Guard, Aluminum Reflector.
Also known as: 784231162156, WGA22 U, LITWGA22GUARD

Specifications

Diameter: 22 in
Type: Wire Guard/Reflector
Diameter: 22 in
Type: Wire Guard/Reflector

Customer Reviews

No reviews for this product
(0)