APP MLWF643G2GBUL 64W CF WALL MT

Item #: 0409737

Cat #: MLWF643G2GBUL

UPC: 781381924504

Company wide:
0 in stock
Documents & Guides
APP MLWF643G2GBUL 64W CF WALL

Overview

APP MLWF643G2GBUL 64W CF WALL

The Mercmaster™ III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant-on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non-hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Also known as: 781381924504, MLWF643G2GBUL, APPMLWF643G2GBUL

Specifications

Wattage: 64
Light Technology: CFL
Wattage: 64
Light Technology: CFL